Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Hoisting cables, wire rope hoists, winches, tensioners and ropes
Ropes
Rope
SPARTEX 854811 BRAID COTTON DIAMETER MM 2 PK10
SPARTEX 854811 BRAID COTTON DIAMETER MM 2 PK10
Braided cotton
References
spartex:
854811
rubix:
217A4762
ean:
3660338103674
Technical specifications
Diameter
2
mm
Material
Cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 854811 BRAID COTTON DIAMETER MM 2 PK10
Braided cotton rope. "Ball" packaging (per 10)
Technical specifications
Attributes
Diameter
2
mm
Material
Cotton
Weight
0.1
kg
Breaking strength
18
daN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.14
excl. VAT
/
Each
£
16.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TTC BC6100B SHOCK CORD 6MMX100M BK
TTC PPR8220 BLUE POLYPROPYLENE ROPE 8MMX220M
SPARTEX 880580 WHITE POLYPROPYLENE HALYARD 4MM X 100M
TTC PPR6500 6MM X 500MTR BLUE POLY ROPE ON REEL
TTC PPR12220 BLUE POLYPROPYLENE ROPE 12MMX220M
TTC PPR1030 BLUE POLYPROPYLENE ROPE 10MMX30MCOIL
SPARTEX 880568 POLYPROPYLENE ROPE 16MM X 100M
TTC PPR16220 BLUE POLYPROPYLENE ROPE 16MMX220M
SPARTEX 880566 POLYPROPYLENE ROPE 12MM X 100M
SPARTEX 880561 WHITE POLYAMIDE HALYARD 12MM X 100M
TTC BC8100B SHOCK CORD 8MMX100M BK
SPARTEX 880587 HEMP B QUALITY 1MM X 100M
SPARTEX 880563 POLYPROPYLENE ROPE 6MM X 100M
SPARTEX 880574 2 BUNGEE CORDS WITH HOOKS 10MM X 100CM
TTC PPR830 BLUE POLYPROPYLENE ROPE 8MMX30M COIL