SPARTEX 880563 POLYPROPYLENE ROPE 6MM X 100M


Polypropylene ropes

References
spartex:880563
rubix:217A4771
ean:3660338339349
brand logo
brand logo
Technical specifications
Length100 m
Diameter6 mm
Materialpolypropylene
See all Specifications

Product details : SPARTEX 880563 POLYPROPYLENE ROPE 6MM X 100M


'Construction from anti UV-resistant twisted yarns . Weights and resistances according to EN 699. Medium flammable - melting point 170/175°C - density 0.91. Resistant to acids, strong alkalis and ordinary solvents. Dissolves in chlorinated solvents at high temperature. Packaged in a crown.
6mm polypropylene rope 100m spool

Technical specifications


Attributes
Length100 m
Diameter6 mm
Materialpolypropylene
Breaking strength590 daN
Show UNSPSC/ECL@SS
£ 14.90 excl. VAT
/ Each
£ 17.88 incl. VAT
  • Usually arrives within 14 working days