Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Hoisting cables, wire rope hoists, winches, tensioners and ropes
Ropes
Rope
SPARTEX 880561 WHITE POLYAMIDE HALYARD 12MM X 100M
SPARTEX 880561 WHITE POLYAMIDE HALYARD 12MM X 100M
8 plait white polyamide braid
References
spartex:
880561
rubix:
217A4775
ean:
3660338339332
Technical specifications
Length
100
m
Diameter
12
mm
Material
polyamide
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 880561 WHITE POLYAMIDE HALYARD 12MM X 100M
High tenacity polyamide braid dedicated to lifting
Anti-uv treatment. Packaged as a bobbin.
Technical specifications
Attributes
Length
100
m
Diameter
12
mm
Material
polyamide
Breaking strength
2400
daN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
161.25
excl. VAT
/
Each
£
193.50
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
TTC PPR12220 BLUE POLYPROPYLENE ROPE 12MMX220M
SPARTEX 880567 POLYPROPYLENE ROPE 14MM X 100M
SPARTEX 880580 WHITE POLYPROPYLENE HALYARD 4MM X 100M
TTC PPR1030 BLUE POLYPROPYLENE ROPE 10MMX30MCOIL
SPARTEX 880583 WHITE POLYPROPYLENE HALYARD 8MM X 100M
SPARTEX 880581 WHITE POLYPROPYLENE HALYARD 5MM X 100M
DRAPER 10MM BLUEROPE X 15M 11675
SPARTEX 854811 BRAID COTTON DIAMETER MM 2 PK10
SPARTEX 880582 WHITE POLYPROPYLENE HALYARD 6MM X 100M
SPARTEX 880568 POLYPROPYLENE ROPE 16MM X 100M
TTC BC8100B SHOCK CORD 8MMX100M BK
SPARTEX 880560 WHITE POLYAMIDE HALYARD 10MM X 100M
TTC PPR1215 BLUE POLYPROPYLENE ROPE 12MMX15MCOIL
SPARTEX 880564 POLYPROPYLENE ROPE 8MM X 100M
SPARTEX 880584 WHITE POLYPROPYLENE HALYARD 10MM X 100M