SPARTEX V82Q080NYPP04 STAINLESS BRAKED CASTOR 80MM NYLON WHEEL PLAIN B
Braked castor
See technical informationReferences
Spartex:UK-V82Q080NYPP04
Rubix:230A4161
Product details : SPARTEX V82Q080NYPP04 STAINLESS BRAKED CASTOR 80MM NYLON WHEEL PLAIN B
STAINLESS STEEL
PLATE FIXING BRAKED SWIVEL CASTOR
80MM NYLON WHEEL
PLAIN BORE
Technical specifications
Attributes
| Load capacity | 150 kg |
|---|---|
| Wheel diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 33.09 excl. VAT
/ Each
£ 39.71 incl. VAT
- Usually arrives within 14 working days

