References
BIL Castors & Wheels:BZQ200CUBJ/50
Rubix:377A3950
Product details : SPEED RUBBER SWIVEL PLATE 200MM 500KG
Fabricated Steel Swivel Castor
Top Plate Fixing
200mm Rubber Tyred Wheel With Cast Iron Centre
Ball Journal Bearings
Top Plate Fixing
200mm Rubber Tyred Wheel With Cast Iron Centre
Ball Journal Bearings
Technical specifications
Attributes
| Load capacity | 500 kg |
|---|---|
| Wheel diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 195.64 excl. VAT
/ Each
£ 234.77 incl. VAT
- Usually arrives within 14 working days

