Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 860019 MALE 45 ELBOW 4 - M5
MECALINE 860019 MALE 45 ELBOW 4 - M5
PARALLEL MALE 45° ELBOW
References
mecaline:
860019
rubix:
216A3631
ean:
3660338149740
Technical specifications
Material
Polymer Body
Connection 1
M5
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 860019 MALE 45 ELBOW 4 - M5
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
M5
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.94
excl. VAT
/
Each
£
1.13
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
NORGREN C01471048 PFITC 10MM-R1/2 SWIVEL ELBOW
SMC KQG2T12-02S ONE-TOUCH FITTING SUS 316
FESTO 130641 PUSH-IN BULKHEAD CONNECTOR QSSK-12
FESTO 190673 PUSH-IN Y-FITTING QSY-M5-4
FESTO 578316 CONNECTOR
SMC KQ2LF06-02N NICKEL PLATED BRASS FITTING 1/4 FEMALE THREAD I 6 TUBE
SMC KQ2VD06-02NS ONE-TOUCH FITTING
FESTO 130772 PUSH-IN L-FITTING QSML-M5-6-100
FESTO 6261 ELBOW QUICK CONNECTOR LCK-1/4-PK-4-KU
SMC LQ3L5C-MN HIGH PURITY FLUOROPOLYMER FITTING
SMC AS3311F-02-10S SPEED CONTROLLER
NORGREN 102260828 PFIT 8MM-G1/4F STR ADAPTER
FESTO 186148 PUSH-IN L-FITTING QSLV-G1/8-6-I
SMC KQ2VS10-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 10 TUBE
NORGREN 241450618 ELB AD MALE TAPER