Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 153045 PUSH-IN L-FITTING QSL-1/8-4
FESTO 153045 PUSH-IN L-FITTING QSL-1/8-4
Push-in L-fitting
References
festo:
QSL-1/8-4
rubix:
80079748
manufacturer :
153045
ean:
4052568031459
Technical specifications
Material
PBT
Connection 1
R 1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153045 PUSH-IN L-FITTING QSL-1/8-4
Push-in L-fitting QSL-1/8-4 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=2,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
Logistic Weight
11
g
Material
PBT
Connection 1
R 1/8
Profile
QSL
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.02
excl. VAT
/
Each
£
3.62
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC DT08-03 FITTING
FESTO 153206 MULTIPLE DISTRIBUTOR QSQ-1/8-4
SMC KJL07-34S FITTING
FESTO 570451 PUSH-IN FITTING
SMC KQ2S10-G01A ONE-TOUCH FITTING
SMC KQ2C-06B-BU COLOUR CAP
FESTO 153189 PUSH-IN T-FITTING QSTF-3/8-10-B
SMC KQ2U23-M5A ONE-TOUCH FITTING
FESTO 8030224 ELBOW FITTING NPFC-L-2R14-M
NORGREN C0A510628 PFITC 6MM-G1/4 BANJO ELBOW
FESTO 132049 PUSH-IN L-FITTING QSL-G1/8-6-100
MECALINE 859977 TRIPLE BRANCH 6 - G1/4
SMC KQ2VF08-01AS BRASS FITTING 1/8 FEMALE THREAD I 8 TUBE
SMC KQG2L23-M5 ONE-TOUCH FITTING SUS 316
FESTO 177711 PUSH-IN FITTING CQ-3/4-22H