References
Festo:CRQSL-1/4-10
Rubix:117A8783
Manufacturer :162875
EAN:4052568072766

Technical specifications
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 162875 PUSH-IN L-FITTING CRQSL-1/4-10
Push-in L-fitting CRQSL-1/4-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x19x30 mm |
|---|---|
| Logistic Weight | 43,42 g |
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 85.24 excl. VAT
/ Each
£ 102.29 incl. VAT
- Delivery usually within ( 8 ) days