FESTO 186261 MULTIPLE DISTRIBUTOR QSLV6-G3/8-12
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV6-G3/8-12
Rubix:125A0490
Manufacturer :186261
EAN:4052568076023

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 186261 MULTIPLE DISTRIBUTOR QSLV6-G3/8-12
Multiple Distributor QSLV6-G3/8-12 6-fold, 360° orientable. Size=Standard, Nominal size=6,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 210 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 30.01 excl. VAT
/ Each
£ 36.01 incl. VAT
- Delivery usually within ( 2 ) days