FESTO 153401 PUSH-IN FITTING, ROTATABLE QSR-1/8-4
Push-in Fitting
See technical informationSee documentsReferences
Festo:QSR-1/8-4
Rubix:116A1782
Manufacturer :153401
EAN:4052568034412

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153401 PUSH-IN FITTING, ROTATABLE QSR-1/8-4
Push-in fitting, rotatable QSR-1/8-4 360° rotatable, with ball bearing, male thread with external Hexagon. Size=Standard, Nominal size=2,1 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 16.95 excl. VAT
/ Each
£ 20.34 incl. VAT
- Delivery usually within ( 2 ) days