FESTO 578267 PUSH-IN L-FITTING, LONG NPQH-LL-G14-Q8-P10
Push-In L-Fitting
See technical informationSee documentsReferences
Festo:NPQH-LL-G14-Q8-P10
Rubix:117A8781
Manufacturer :578267
EAN:4052568059705

Technical specifications
| Material | brass / fpm / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 578267 PUSH-IN L-FITTING, LONG NPQH-LL-G14-Q8-P10
Push-in L-fitting, long NPQH-LL-G14-Q8-P10 Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 36,7 g |
|---|---|
| Material | brass / fpm / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 52.00 excl. VAT
/ 10 pieces
£ 62.40 incl. VAT
- Delivery usually within ( 2 ) days