FESTO 153362 PUSH-IN T-FITTING QSMTL-1/8-4


Push-In T-Fitting

References
festo:QSMTL-1/8-4
rubix:124A7838
manufacturer :153362
ean:4052568034207
QSMTL-1/8-4 Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
See all Specifications

Product details : FESTO 153362 PUSH-IN T-FITTING QSMTL-1/8-4


Push-in T-fitting QSMTL-1/8-4 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=2,4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight7,38 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
ProfileMini
Connection 24
Show UNSPSC/ECL@SS
£ 46.50 excl. VAT
/ 10 pieces
£ 55.80 incl. VAT
  • Delivery usually within ( 11 ) days