FESTO 132048 PUSH-IN L-FITTING QSL-G1/8-4-100
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSL-G1/8-4-100
Rubix:124A7551
Manufacturer :132048
EAN:4052568027001

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 132048 PUSH-IN L-FITTING QSL-G1/8-4-100
Push-in L-fitting QSL-G1/8-4-100 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=2,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100
Technical specifications
Attributes
| Logistic Weight | 13,93 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 182.00 excl. VAT
/ 100 pieces
£ 218.40 incl. VAT
- Delivery usually within ( 2 ) days