SMC KQ2ZF08-01AS BRASS FITTING 1/8 FEMALE THREAD I 8 TUBE

Branch Union Elbow

See technical information

References

SMC:KQ2ZF08-01AS
Rubix:81176401
Manufacturer :KQ2ZF08-01AS
brand logo

Technical specifications

Materialbrass
Connection 1r/rc 1/8
See all Specifications

Product details : SMC KQ2ZF08-01AS BRASS FITTING 1/8 FEMALE THREAD I 8 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Branch universal female elbow.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12.
•Applicable Port Size: M5, 1/8, 1/4, 3/8, 1/2.

Applicable Tube O.D.: ø 8
Port Size: 1/8
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)

Strengths

Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight32 g
Materialbrass
Connection 1r/rc 1/8
Profileuniversal female branch elbow (banjo/y type), 360° rotatable
Connection 2ø 8
Max. temperature60 °C
£ 59.50 excl. VAT
/ 10 pieces
£ 71.40 incl. VAT
  • Delivery usually within ( 4 ) days