References
Festo:NPQM-LK-M5-Q3-P10
Rubix:391A4614
Manufacturer :558816
EAN:4052568055509

Technical specifications
| Material | nickel-plated brass (housing); nickel-plated brass (hollow screw); nbr (tube seal) |
|---|---|
| Connection 1 | m5x0.8 (male thread) |
Documents
Product details : FESTO 558816 PUSH-IN L-FITTING
Push-in L-fitting NPQM-LK-M5-Q3-P10 Size=Standard, Nominal size=2 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 8,9 g |
|---|---|
| Material | nickel-plated brass (housing); nickel-plated brass (hollow screw); nbr (tube seal) |
| Connection 1 | m5x0.8 (male thread) |
| Profile | standard |
| Connection 2 | for tube od 3 mm |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 3.63 excl. VAT
/ Each
£ 4.36 incl. VAT
- Delivery usually within ( 2 ) days