References
Festo:QSY-3/8-10
Rubix:116A5430
Manufacturer :153145
EAN:4052568032371

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 153145 PUSH-IN Y-FITTING QSY-3/8-10
Push-in Y-fitting QSY-3/8-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 51,5 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 76.30 excl. VAT
/ 10 pieces
£ 91.56 incl. VAT
- Delivery usually within ( 2 ) days