MECALINE 869621 SILENCER FLOW REG G 1/8IN
BRASS SILENCER WITH FLOW REGULATOR - MALE THREAD
See technical informationSee documentsReferences
Superseded Ref:786030
Mecaline:869621
Rubix:216A1276
EAN:3660338233302
Documents
Product details : MECALINE 869621 SILENCER FLOW REG G 1/8IN
Material: Brass / sintered bronze. Max Working Pression: 12 bars. Temperature range -10°C...+80°C. Filtration capacity: 100 μm
Technical specifications
Attributes
| Connecting diameter (inch) | g 1/8 '' |
|---|
Show UNSPSC/ECL@SS
£ 5.60 excl. VAT
/ Each
£ 6.72 incl. VAT
- In stock: Next day delivery

