MECALINE COMPACT EXHAUST SILENCER G1/2IN 869617
SINTERED BRONZE SILENCER - MALE THREAD
See technical informationSee documentsReferences
Mecaline:869617
Rubix:208A5000
EAN:3660338233272
Documents
Product details : MECALINE COMPACT EXHAUST SILENCER G1/2IN 869617
Material: Sintered bronze. Max Working Pression: 10 bars. Temperature range -20°C...+150°C. Filtration capacity: 50 μm
Technical specifications
Attributes
| Connecting diameter (inch) | 1/2 '' |
|---|
Show UNSPSC/ECL@SS
£ 11.31 excl. VAT
/ Each
£ 13.57 incl. VAT
- In stock: Next day delivery

