References
SMC:ANB1-03
Rubix:118A9697
Manufacturer :ANB1-03
EAN:3618035572873

Documents
Product details : SMC ANB1-03 SILENCER
The high noise reduction style silencer ANA1 keeps the noise level inside a plant below 85dB(A) with a noise reduction effect of 40dB(A). Series ANB1 has a noise reduction effect of 38dB(A) and has a larger effective area with the same port size as series ANA1. It is also available for common exhaust from manifolds.
Model: ANB1-03 (Port Size 3/8)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x93x30 mm |
|---|---|
| Logistic Weight | 31 g |
| Connecting diameter (inch) | 3/8 '' |
| Material | polybutylene terephthalate (pbt) |
| Length | 93 mm |
| Max. service pressure | 10 bar |
| Sound level | 38 dB |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 11.68 excl. VAT
/ Each
£ 14.02 incl. VAT
- Delivery usually within ( 8 ) days