FESTO 2310 SILENCER U-1/2


U Silencers

References
festo:U-1/2
rubix:118A5711
manufacturer :2310
ean:4052568000226
U-1/2 Silencer
brand logo
Technical specifications
Connecting diameter (inch)1/2Ā ''
See all Specifications

Product details : FESTO 2310 SILENCER U-1/2


Silencer U-1/2 Assembly Position=Any, Operating pressure=0 - 10 bar, Flow rate to atmosphere=10600 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistic Weight57,72Ā g
Connecting diameter (inch)1/2Ā ''
Show UNSPSC/ECL@SS
Ā£ 15.39 excl. VAT
/ Each
Ā£ 18.47 incl. VAT
  • In stock: Next day delivery