Pneumatic Muffler
Connecting diameter (inch) | M5 '' |
---|
Logistic Weight | 0,48 g |
---|---|
Connecting diameter (inch) | M5 '' |
Material | Polyethylene |
Length | 19.4 mm |
Max. service pressure | 10 bar |
Sound level | 60 dB |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Delivery usually within ( 2 ) days