Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Perforator, sinker drill, rotary hammer
Breaker hammer
Breaker hammer
Filter Options
CATEGORIES
Breaker hammer (2)
Brand
Bosch
(1)
Dewalt
(1)
CONFIRM
2 Product(s) with 2 variant(s):
Relevance
bosch:
0611336060
rubix:
2518625
ean:
3165140547000
BOSCH 0611336060 GSH 11VC 110V SDS MAX HAMMER DEMOLITION
Power
:
1700 W
Impact power
:
23 J
Weight
:
11.4 kg
£
1,155.68
excl. VAT
/
Each
Usually arrives within 14 working days
Add
dewalt:
D25899K-LX
rubix:
2004826
DEWALT D25899K-LX D25899K SDS MAX BREAKER 110V
Power
:
750 W
Impact power
:
17.9 J
£
696.38
excl. VAT
/
Each
Usually arrives within 14 working days
Add