DEWALT D25899K-LX D25899K SDS MAX BREAKER 110V


SDS Max In-line Demolition Hammer

References
dewalt:D25899K-LX
rubix:2004826
brand logo
brand logo
Technical specifications
Power750 W
Impact power17.9 J

Product details : DEWALT D25899K-LX D25899K SDS MAX BREAKER 110V


SDS Max Demolition Hammer provides high performance without overheating and a non-air pumping beat piece to extend tool and seal life by eliminating dust from entering the unit. A large rocker switch makes it easy to power on and switch off.

Strengths

Spring-loaded dust seals ensure longer tool life
Large on/off rocker switch allows for easy single finger operation
One-step chisel rotation (12 positions) allows the user to quickly and accurately adjust the chisel, not the tool
Large rear rubber handle allows easy operation with one or two hands
Variable position side handle allows 360-degree rotation and 150-degree adjustment for ease of use In-line design for easy operation of tool in horizontal or vertical applications
SDS max tool holder with rubber dampers absorbs energy providing longer life
Non-air pumping beat piece eliminates masonry dust from entering the unit extending tool and seal life
Large on/off rocker switch allows for easy single finger operation
Large rear rubber handle allows easy operation with one or two hands
In-line design for easy operation of tool in horizontal or vertical applications

Technical specifications


Attributes
Power750 W
Impact power17.9 J
Show UNSPSC/ECL@SS
£ 696.38 excl. VAT
/ Each
£ 835.66 incl. VAT
  • Usually arrives within 14 working days