BOSCH 0611336060 GSH 11VC 110V SDS MAX HAMMER DEMOLITION


GSH 11VC SDS MAX demolition hammer

References
bosch:0611336060
rubix:2518625
ean:3165140547000
Demolition Hammer with SDS-max GSH 11 VC
brand logo
Technical specifications
Power1700 W
Impact power23 J
Weight11.4 kg
See all Specifications

Product details : BOSCH 0611336060 GSH 11VC 110V SDS MAX HAMMER DEMOLITION


Demolition Hammer with SDS-max GSH 11 VC; The most powerful 11kg breaker from Bosch; Best power-to-weight ratio thanks to 1700 watt motor and 23 joules of impact energy with a weight of only 11.4 kg (in accordance with EPTA); Low vibration of only 8 m/s² due to decoupled main and side handles and optimised hammer mechanism that minimises vibration where it originates; Typical in-line design ensures optimum handling when working towards the ground; Long lifetime due to robust metal components; Adjustable impact force can be perfectly matched to application and material; Service display indicates an impending carbon brush change; Vario-Lock: 12-fold adjustment of the chisel position, enabling you to adapt it to each work situation (e.g. when using tile chisels); Constant Electronic for constant power under load; On/off switch is comfortable to reach from the main handle; Comes complete with RTec Speed pointed chisel, making it immediately ready for use; Carrying case; Grease tube (SP no. 1 615 430 010); Machine cloth; Pointed chisel (2 608 690 167); Voltage 110 V

Technical specifications


Attributes
Power1700 W
Impact power23 J
Weight11.4 kg
Length680 mm
Show UNSPSC/ECL@SS
£ 1,155.68 excl. VAT
/ Each
£ 1,386.82 incl. VAT
  • Usually arrives within 14 working days