Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Swarf removal machining
(119)
Non-machining metalwork
(11)
Other workshop machines
(11)
See Machine tools
< Back
Rubix Categories
Equipment
Machine tools
Non-machining metalwork
Polishing machines
Polishing machine
BRIERLEY POLISH-TP7-415 BENCH POLISHER 415V
BRIERLEY POLISH-TP7-415 BENCH POLISHER 415V
Brierley Polishers
References
brierley:
POLISH-TP7-415
rubix:
2584915
Technical specifications
Voltage
415
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BRIERLEY POLISH-TP7-415 BENCH POLISHER 415V
Bench polisher
Technical specifications
Attributes
Voltage
415
V
Weight
19.5
kg
Height
175
mm
Length
25
mm
Width
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
421.50
excl. VAT
/
Each
£
505.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BRIERLEY GRI-SB100-240 BELT LINISHER 240V
SIP 01960 4IN BELT LINISHER
SIP 01949 6IN BELT LINISHER
BRIERLEY GRI-SB100-240 BELT LINISHER 240V
SIP 01960 4IN BELT LINISHER
SIP 01949 6IN BELT LINISHER