VIKAN 29594 ALUMINUM HANDLE 25MM 1460MM RED

Broom handle 2959-3

See technical information

References

Vikan:29594
Rubix:121A7397
EAN:5705020295942
brand logo

Technical specifications

Typevikan 29594 aluminum handle 25mm 1460mm red

Product details : VIKAN 29594 ALUMINUM HANDLE 25MM 1460MM RED


Aluminium handle with coloured grip and hanging eye, suitable for any Vikan article.

Technical specifications


Attributes
Typevikan 29594 aluminum handle 25mm 1460mm red
£ 6.20 excl. VAT
/ Each
£ 7.44 incl. VAT
  • Usually arrives within 14 working days

Type