Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 53794 RED TUBE BRUSH OD50MM 500MM MEDIUM
VIKAN 53794 RED TUBE BRUSH OD50MM 500MM MEDIUM
VIKAN 53794 RED TUBE BRUSH OD50MM 500MM MEDIUM
References
vikan:
53794
rubix:
125A1535
ean:
5705020537943
Product details
Technical specifications
Product details : VIKAN 53794 RED TUBE BRUSH OD50MM 500MM MEDIUM
Effectively clean bottles, tubes and hard-to-reach surfaces such as gaps and crevices on machinery and conveyer belts with this handy Tube Brush.
Technical specifications
Attributes
Length
5
cm
Width
5
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.64
excl. VAT
/
Each
£
4.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 53783 BLU TUBE BRUSH 40MM 500MM HARD
HILLBRUSH B1060G SOFT 280MM CRIMPED BANISTER BRUSH GREEN
"SPARTEX N.22B 13"" STIFF BLACK PVC SADDLEBACK YARD BROOM HEAD"
KLINGSPOR 358325 PLASTIC HAND BRUSH 140X25X265MM 0.3 BRASS BHP 600
ROBERT SCOTT 103171 EXEL 54 INCH RED MOP HANDLE SINGLE
SPARTEX 849149 WATER-THROUGH TANK SWEEP BRUSH
HILLBRUSH B1538 PROFESSIONAL MEDIUM 240MM STRIP BRUSH
HILLBRUSH B770BLK PROFESSIONAL EXTRA STIFF 305MM DECK SCRUB BLACK
VIKAN 53702 GRN TUBE BRUSH OD60MM 500MM MEDIUM
HILLBRUSH 1245MM ALUMINIUM HANDLE W/ COLOR CODED HANDGRIP YELOW ALH6Y
SPARTEX L.22/R/F4 13IN H/D YARD BROOM C/W RED PVC FILL 4FT HANDLE
HILLBRUSH BB3 MEDIUM 465MMX60MM 1 PINT BOTTLE BRUSH
VIKAN 53763 BLU TUBE BRUSH 20MM 500MM MEDIUM
HILLBRUSH 280MM SOFT SWEEPING BRUSH - RED B1876R
VIKAN 475752 BLK VEHICLE BRUSH WATERFED 370MM SOFTSPLIT