SPARTEX 849169 TWO-COLOUR BRUSH SCRAPER HEAD CM38 FOR HANDLE 845205
Two-tone scrapper broom
See technical informationSee documentsReferences
Spartex:849169
Rubix:217A5385
EAN:3660338091643



Documents
Product details : SPARTEX 849169 TWO-COLOUR BRUSH SCRAPER HEAD CM38 FOR HANDLE 845205
Hard fibre broom with "Scrapper" socket with wood screw for mounting.
.
Colour: green and red .
Smooth PVC fibre, 116 tufts. .
Screw socket Ø 24 mm. .
Recommended handle: ref. 845205.
Colour: green and red .
Smooth PVC fibre, 116 tufts. .
Screw socket Ø 24 mm. .
Recommended handle: ref. 845205.
Technical specifications
Attributes
| Type | broom |
|---|---|
| Length | 38 cm |
Show UNSPSC/ECL@SS
£ 7.99 excl. VAT
/ Each
£ 9.59 incl. VAT
- Usually arrives within 14 working days
