Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
HILLBRUSH D7G PREMIER MEDIUM 254MM SHORT HANDLED BRUSH GREEN
HILLBRUSH D7G PREMIER MEDIUM 254MM SHORT HANDLED BRUSH GREEN
Premier Medium Short Handled Brush
References
hillbrush:
D7G
rubix:
2586036
ean:
00804548007954
Technical sheet / Technical file
Product details
Technical specifications
Product details : HILLBRUSH D7G PREMIER MEDIUM 254MM SHORT HANDLED BRUSH GREEN
Polypropylene block, filled stiff polyester. The angled material at the front will allow cleaning in hard-to-reach corners.
Technical specifications
Attributes
Material
Polypropylene
Main material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.82
excl. VAT
/
Each
£
6.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 31943 BLU BROOM 610MM SOFTHARD
HILLBRUSH BB4 MEDIUM 450MMX75MM 2 PINT BOTTLE BRUSH
VIKAN 70372 GRN TANK BRUSH 205MM HARD
KLINGSPOR 358374 WOODEN HAND BRUSH 4ROW 125X25X290MM 0.35 BRASS BH600
HILLBRUSH BB1 MEDIUM 400MMX45MM 1/4 PINT BOTTLE BRUSH
VIKAN 29602 GRN ULTRA HYGIENIC HANDLE OD32MM 1300MM
VIKAN 475552 BLK VEHICLE BRUSH WATERFED 270MM SOFTSPLIT
SPARTEX I.12-B 36IN STIFF BASSINE BROOM HEAD
VIKAN 29203 BLU BROOM 530MM VERY HARD
VIKAN 2962/2 29622 ULTRA HYGIENIC HANDLE, 34 MM, 1500 MM, GREEN
SPARTEX H.12/FN-B 24 STIFF BASSINE BROOM HEAD
SPARTEX 845504 WOODEN BROOM HANDLE DIAMETER MM 24 X 130CM
KLINGSPOR 358361 WOODEN HAND BRUSH 2ROW 125X25X290MM 0.35 STEEL BH600
VIKAN 53754 RED TUBE BRUSH 10MM 500MM HARD
HILLBRUSH DW1090B PREMIER MEDIUM 270MM DISH WASH BRUSH BLUE