HILLBRUSH B883BLK PROFESSIONAL MEDIUM 610MM SWEEPING BROOM BLACK
SWEEPING BROOM
See technical informationReferences
Hillbrush:B883BLK
Rubix:80253957
EAN:00804548005943


Technical specifications
| Type | hillbrush b883blk professional medium 610mm sweeping broom black |
|---|
Product details : HILLBRUSH B883BLK PROFESSIONAL MEDIUM 610MM SWEEPING BROOM BLACK
610mm heavy duty general purpose broom, Polypropylene block, filled medium Polyester. Recommended handles ALH27, ALH8. A resin set version is available, B883RES.
Strengths
G4035007244
Technical specifications
Attributes
| Type | hillbrush b883blk professional medium 610mm sweeping broom black |
|---|---|
| Length | 61 cm |
| Main material | polypropylene |
Show UNSPSC/ECL@SS
£ 40.04 excl. VAT
/ Each
£ 48.05 incl. VAT
- Usually arrives within 14 working days