Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Brush wheel on rod
Brush wheel on rod
Filter Options
CATEGORIES
Brush wheel on rod (11)
Brand
3M
(6)
Pferd Tools
(5)
CONFIRM
4 Product(s) with 11 variant(s):
Relevance
3m:
62968
rubix:
2021656
manufacturer :
7000078176
3M 62968 SHAFT MTD RAD BRISTLE BRUSH C BB-ZS 75MMX6 DISXSHAFT 6MM P080
Grain
:
80
£
23.50
excl. VAT
/
Each
In stock: Next day delivery
Show 6 variant(s) for this product
Add
pferd tools:
RBU 6010/6 INOX 0,20
rubix:
228A7649
manufacturer :
43104010
ean:
4007220104798
PFERD 43104010 ROTARY WIRE BRUSH 60 X 10 X 6 MM INOX 0.20
Use
:
Roughening;Deburring;Cleaning;Removing Heat Discolouration;Removing Paint;Derusting;Removing Oxide Layers
Outer diameter
:
60 mm
Length
:
50 mm
£
10.60
excl. VAT
/
Each
Usually arrives within 14 working days
Show 2 variant(s) for this product
Add
pferd tools:
RBU 6010/6 ST 0,20
rubix:
228A7637
manufacturer :
43104009
ean:
4007220104781
PFERD 43104009 ROTARY WIRE BRUSH 60 X 10 X 6 MM STEEL 0.20
Use
:
Roughening;Deburring;Cleaning;Removing Paint;Derusting;Removing Oxide Layers
Outer diameter
:
60 mm
Length
:
50 mm
£
6.50
excl. VAT
/
Each
Usually arrives within 14 working days
Show 2 variant(s) for this product
Add
pferd tools:
RBU 5010/6 SIC 180 0,90
rubix:
228A7658
manufacturer :
43103101
ean:
4007220104750
PFERD 43103101 ROTARY WIRE BRUSH 50 X 10 X 6 MM SIC 180 0.90
Use
:
Roughening;Deburring;Cleaning;Structuring (Matt Finishing, Brush Matting and Satin Finishing)
Outer diameter
:
50 mm
Length
:
50 mm
£
17.73
excl. VAT
/
Each
Usually arrives within 14 working days
Add