Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Steel brush
BAHCO 783 BRAKE STEEL BRUSH WITH PLASTIC HANDLE 223MM
BAHCO 783 BRAKE STEEL BRUSH WITH PLASTIC HANDLE 223MM
Brush
References
bahco:
783
rubix:
237A6003
ean:
7311518276034
Technical specifications
Length
230
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 783 BRAKE STEEL BRUSH WITH PLASTIC HANDLE 223MM
Wire brush for cleaning disc and drum brakes. With plastic handle and 2 rows of steel brushes.
Technical specifications
Attributes
Logistic Weight
80
g
Length
230
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.97
excl. VAT
/
Each
£
14.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OSBORN 3301462162 BRAKE SHOE BRUSH PLASTIC BODY STEEL WIRE 2-ROWS
PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679071
PFERD INTERIOR BRUSHES WITH THREAD 30MM 3/8-BSW 43679103
PFERD INTERIOR BRUSHES WITH THREAD 25MM 3/8-BSW 43679091
PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679051
PFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679024
STAHLWILLE 77090000 12374-WIRE BRUSH
PFERD INTERIOR BRUSHES WITH THREAD 13MM M6 43679034
PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679054
STAHLWILLE 77250000 FILE BRUSH
PFERD INTERIOR BRUSHES WITH THREAD 10MM M6 43679012
PFERD SWG-6 INTERIOR BRUSHES WITH THREAD 6 MM 43690210
PFERD INTERIOR BRUSHES WITH THREAD 18MM M6 43679062
HILLBRUSH WS6SBRES RESIN-SET DRS SS 279MM WIRE SCRATCH BLUE
PFERD INTERIOR BRUSHES WITH THREAD 25MM 3/8-BSW 43679092