References
Stahlwille:77090000
Rubix:387A5038
EAN:4018754048601



Product details : STAHLWILLE 77090000 12374-WIRE BRUSH
Wood, with steel wire 0,35 mm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x33x283 mm |
|---|---|
| Logistic Weight | 129 g |
| Length | 290 mm |
Show UNSPSC/ECL@SS
£ 3.85 excl. VAT
/ Each
£ 4.62 incl. VAT
- Usually arrives within 14 working days
