Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Steel brush
STAHLWILLE 77250000 FILE BRUSH
STAHLWILLE 77250000 FILE BRUSH
File Brush
References
stahlwille:
77250000
rubix:
80291569
ean:
4018754048748
Technical specifications
Length
260
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 77250000 FILE BRUSH
Technical specifications
Attributes
Logistics dimensions (L x W x H)
18
x
39
x
252
mm
Logistic Weight
74
g
Length
260
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.15
excl. VAT
/
Each
£
7.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD INTERIOR BRUSHES WITH THREAD 10MM M6 43679011
PFERD SWG-6 INTERIOR BRUSHES WITH THREAD 6 MM 43690210
PFERD INTERIOR BRUSHES WITH THREAD 15MM M6 43679041
PFERD INTERIOR BRUSHES WITH THREAD 30MM 3/8-BSW 43679104
PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679071
PFERD INTERIOR BRUSHES WITH THREAD 15MM M6 43679042
PFERD SWG-3/8 INTERIOR BRUSHES WITH THREAD 3/8-BSW 43690209
PFERD SWG-M6 INTERIOR BRUSHES WITH THREAD M6 43690208
PFERD INTERIOR BRUSHES WITH THREAD 44MM 1/2-BSW 43679142
PFERD INTERIOR BRUSHES WITH THREAD 8MM M6 43679002
PFERD INTERIOR BRUSHES WITH THREAD 25MM 3/8-BSW 43679092
PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679053
HILLBRUSH WS6SBRES RESIN-SET DRS SS 279MM WIRE SCRATCH BLUE
OSBORN 0003133573 SPARK PLUG BRUSH WOODEN BODY BRASS WIRE 3-ROWS
PFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679022