Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Steel brush
HILLBRUSH WS6SBRES RESIN-SET DRS SS 279MM WIRE SCRATCH BLUE
HILLBRUSH WS6SBRES RESIN-SET DRS SS 279MM WIRE SCRATCH BLUE
Stainless Steel Brush
References
hillbrush:
WS6SBRES
rubix:
157A3819
ean:
00804548019438
Technical specifications
Length
275
mm
Product details
Technical specifications
Product details : HILLBRUSH WS6SBRES RESIN-SET DRS SS 279MM WIRE SCRATCH BLUE
Very abrasive.
Ideal for removing ingrained, burnt-on deposits on larger metal surfaces.
The resin reduces bristle loss.
Technical specifications
Attributes
Length
275
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.11
excl. VAT
/
Each
£
25.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD INTERIOR BRUSHES WITH THREAD 13MM M6 43679034
PFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679023
PFERD SWG-6 INTERIOR BRUSHES WITH THREAD 6 MM 43690210
OSBORN 0003165584 FINE SCRATCH BRUSH WOODEN BODY BRASS WIRE 4-ROWS
PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679073
PFERD INTERIOR BRUSHES WITH THREAD 22MM 3/8-BSW 43679084
PFERD INTERIOR BRUSHES WITH THREAD 38MM 1/2-BSW 43679121
PFERD INTERIOR BRUSHES WITH THREAD 13MM M6 43679031
PFERD INTERIOR BRUSHES WITH THREAD 8MM M6 43679004
PFERD INTERIOR BRUSHES WITH THREAD 44MM 1/2-BSW 43679143
PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679072
PFERD INTERIOR BRUSHES WITH THREAD 15MM M6 43679042
STAHLWILLE 77090000 12374-WIRE BRUSH
PFERD INTERIOR BRUSHES WITH THREAD 18MM M6 43679062
PFERD INTERIOR BRUSHES WITH THREAD 38MM 1/2-BSW 43679122