PFERD INTERIOR BRUSHES WITH THREAD 30MM 3/8-BSW 43679103


Tube brushes IBU 30100/3/8 BSW INOX 0.20

References
pferd tools:43679103
rubix:2587375
ean:4007220660751
PFERD Tube brush IBU 30100/3/8 BSW INOX 0,20
brand logo
Technical specifications
Length170 mm

Product details : PFERD INTERIOR BRUSHES WITH THREAD 30MM 3/8-BSW 43679103


Design for low-speed use up to 1 000 rpm. In addition to the threading, the tube brushes up to 20 mm are equipped with a smooth rod which allows mounting on a 6 mm clamp. The tube brushes with a thread of 3/8 are also equipped with a 10 mm smooth rod.

Technical specifications


Attributes
Length170 mm
Show UNSPSC/ECL@SS
£ 9.63 excl. VAT
/ Each
£ 11.56 incl. VAT
  • Usually arrives within 14 working days