PFERD INTERIOR BRUSHES WITH THREAD 25MM 3/8-BSW 43679091


Steel brush Pferd Tools

References
pferd tools:43679091
rubix:2587359
ean:4007220660706
PFERD Tube brush IBU 25100/3/8 BSW ST 0,20
brand logo
Technical specifications
Length170 mm

Product details : PFERD INTERIOR BRUSHES WITH THREAD 25MM 3/8-BSW 43679091


Developed for use with low rotational speeds of up to 1,000 RPM-Particularly suitable for the deburring and cleaning of pipes, threads, coupling sleeves and cylinders. In addition to the thread, tube brushes up to 20 mm have a shank allowing them to be clamped into 6 mm collets. Tube brushes with 3/8 threads are also equipped with a shank of 10 mm.

Technical specifications


Attributes
Length170 mm
Show UNSPSC/ECL@SS
£ 6.65 excl. VAT
/ Each
£ 7.98 incl. VAT
  • Usually arrives within 14 working days