DEWALT DCS386H2T-GB 18V XR BRUSHLESS RECIP SAW - 2 X 5AH POWERSTACK
Brushless Reciprocating Saw
See technical informationReferences
Dewalt:DCS386H2T-GB
Rubix:248A0070
EAN:5035048806685
Product details : DEWALT DCS386H2T-GB 18V XR BRUSHLESS RECIP SAW - 2 X 5AH POWERSTACK
The DCS386 is engineered for cordless cutting and demolition applications even in the most remote jobsites. Equipped with a crank type drive train for smoother, more efficient operation and reduced vibration, and delivers an impressive no-load speed of 3,000spm to enable a maximum cut capcity of 300mm in timber. POWERSTACK 5AH batteries deliver 50% more power* with 50% more work per charge** and twice the lifetime*** of standard 5AH batteries. *vs. DEWALT DCB184 battery, not in application **Usable energy vs. DEWALT DCB184 battery, not in application ***Charge cycles vs. DEWALT DCB184 battery.
Strengths
• Intelligent variable speed trigger, lock-off switch and electronic motor brake for quick controlled cuts and enhanced work safety
• Lever action keyless blade clamp for tool-free blade change
• Pivoting Shoe with open top for high stability and visibility during a cut
• Two position blade clamp allows for flush cutting and increased versatility
• LED light for improved visibility of cut line and work piece
• Ergonomic handle and rubber overmould provide ultimate end user comfort
• *vs. DEWALT DCB184 battery, not in application **Usable energy vs. DEWALT DCB184 battery, not in application ***Charge cycles vs. DEWALT DCB184 battery.
• *vs. DEWALT DCB184 battery, not in application **Charge cycles vs. DEWALT DCB184 battery
• Lever action keyless blade clamp for tool-free blade change
• Pivoting Shoe with open top for high stability and visibility during a cut
• Two position blade clamp allows for flush cutting and increased versatility
• LED light for improved visibility of cut line and work piece
• Ergonomic handle and rubber overmould provide ultimate end user comfort
• *vs. DEWALT DCB184 battery, not in application **Usable energy vs. DEWALT DCB184 battery, not in application ***Charge cycles vs. DEWALT DCB184 battery.
• *vs. DEWALT DCB184 battery, not in application **Charge cycles vs. DEWALT DCB184 battery
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Weight | 3.5 kg |
| Cordless | yes |
Show UNSPSC/ECL@SS
£ 612.06 excl. VAT
/ Each
£ 734.47 incl. VAT
- In stock: Next day delivery
