References
Dewalt:DWE305PK-LX
Rubix:2577341

Product details : DEWALT DWE305PK-LX RECIP SAW 1050 WATTS 110V
Strengths
4 position blade clamp allows for flush cutting and increased versatility
The DWE305PK delivers excellent cutting performance
Lever-action keyless blade clamp for quick and easy blade changing
The DWE305PK delivers excellent cutting performance
Lever-action keyless blade clamp for quick and easy blade changing
Technical specifications
Attributes
| Weight | 3.5 kg |
|---|---|
| Cordless | no |
| Type | reciprocating saw |
| Power | 1100 W |
Show UNSPSC/ECL@SS
£ 158.71 excl. VAT
/ Each
£ 190.45 incl. VAT
- Delivery usually within ( 7 ) days