References
Bahco:3940-100-14-SC-2P
Rubix:401A6625
Manufacturer :3940-100-14-SC-2P
EAN:7314150364466

Product details : BAHCO 3940-100-14-SC-2P RECIP BIM 100MM 14TPI SC 2P
Specially developed blade for metal cutting
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
HSS toothing with 8% Cobalt on a spring steel back on the Bi-Metal blades ensure extreme durability
The precision metal scroll shaped blades with high performance and precision-ground teeth
0.9 mm thickness
14 TPI to 24 TPI
100 mm length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades per box
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
HSS toothing with 8% Cobalt on a spring steel back on the Bi-Metal blades ensure extreme durability
The precision metal scroll shaped blades with high performance and precision-ground teeth
0.9 mm thickness
14 TPI to 24 TPI
100 mm length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades per box
Technical specifications
Attributes
| Cutting capacity | 0.9 mm |
|---|---|
| Weight | 0.018 kg |
| Cordless | no |
| Model | 3940-100-14-sc-2p |
| Length of travel | 100 mm |
Show UNSPSC/ECL@SS
£ 8.28 excl. VAT
/ Each
£ 9.94 incl. VAT
- Delivery usually within ( 14 ) days
