BS Connecting Link for straight sided chain
Chain | 16B-1 |
---|---|
Chain pitch | 25.4 mm |
Profile | Simplex (1) |
Chain | 16B-1 |
---|---|
Chain pitch | 25.4 mm |
Profile | Simplex (1) |
Inner width min. | 25.4 mm |
Roller diameter | 15.88 mm |
Plate height | 24 mm |
Plate thickness | 4.15 mm |
Pin length | 36.7 mm |
Material | Carbon steel |
Type | Conn Link |
Plate type | Other |
Usually arrives within 14 working days