RS160-1 Tsubaki ANSI G7 one pitch offset link
Chain | 160OL |
---|---|
Chain pitch | 50.8 mm |
Logistic Weight | 546 g |
---|---|
Chain | 160OL |
Chain pitch | 50.8 mm |
Weight | 546 g |
Inner width min. | 31.75 mm |
Roller diameter | 28.58 mm |
Pin length | 70.2 mm |
Plate type | Round |
Usually arrives within 14 working days