Tsubaki ANSI one pitch offset link RS50-AS-1
Chain | ansi as chain |
---|---|
Chain pitch | 15.875 mm |
Logistic Weight | 14 g |
---|---|
Chain | ansi as chain |
Chain pitch | 15.875 mm |
Weight | 14 g |
Inner width min. | 9.53 mm |
Roller diameter | 10.16 mm |
Pin length | 23.9 mm |
Material | stainless steel |
Plate type | link |
Usually arrives within 14 working days