TSUBAKI 70296063008 RF06B-3 BS GT4 WINNER TWO PITCH OFFSET LINK


BS GT4 Winner Connecting Link

References
tsubaki:RF06B 3 2POL RP
rubix:267A1190
manufacturer :70296063008
ean:8718472228540
TSUBAKI WINNER DOUBLE OFFSET LINK 06B-3/8 TRIPLEX
brand logo
Technical specifications
ChainBS Runner
Chain pitch9.525 mm
See all Specifications

Product details : TSUBAKI 70296063008 RF06B-3 BS GT4 WINNER TWO PITCH OFFSET LINK


Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.
Tsubaki GT4 Winner is enhanced with the following advantages:
- Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.
*RF06B curled bush; RS56B/RS72B on request.

Technical specifications


Attributes
Logistic Weight23 g
ChainBS Runner
Chain pitch9.525 mm
Weight23 g
Inner width min.5.72 mm
Roller diameter6.35 mm
Plate height8.2 mm
Plate thickness1.3 mm
Pin length34.4 mm
MaterialSteel Alloy
TypeRoller Chain
Plate typeFlat
Chain pin diameter3.27 mm
Show UNSPSC/ECL@SS
£ 23.18 excl. VAT
/ Each
£ 27.82 incl. VAT
  • Usually arrives within 14 working days