BS Offset Link
Chain | 24B-1 |
---|---|
Chain pitch | 38.1 mm |
Profile | Simplex (1) |
Chain | 24B-1 |
---|---|
Chain pitch | 38.1 mm |
Profile | Simplex (1) |
Inner width min. | 25.4 mm |
Roller diameter | 25.4 mm |
Pin length | 57.7 mm |
Material | Carbon steel |
Plate type | MCS |
Usually arrives within 14 working days