References
Mecaline:MDJ.16B1
Rubix:237A3339
Manufacturer :856165
EAN:3660338114588



Documents
Product details : MECALINE 856165 16B-1 SIMPLEX CONN LINK
Connecting Link for Roller Chain
16B1 Simplex Connecting Link (Cotter pin Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 16b-1 |
|---|---|
| Chain pitch | 25.4 mm |
| Profile | simplex (1) |
| Material | carbon steel |
| Roller diameter | 15.88 mm |
| Type | conn link |
Show UNSPSC/ECL@SS
£ 2.30 excl. VAT
/ 5 pieces
£ 2.76 incl. VAT
- In stock: Next day delivery
