References
Tsubaki:RS35 1 SS OL (P=3/8'')
Rubix:267A0213
Manufacturer :0802000354
EAN:8718472028577



Technical specifications
| Chain | ansi ss-kette (kettenversatzglied, ol) |
|---|---|
| Chain pitch | 9.525 mm |
| Profile | simplex (1) |
Product details : TSUBAKI 0802000354 RS35-SS-1 ONE PITCH OFFSET LINK
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Chain | ansi ss-kette (kettenversatzglied, ol) |
| Chain pitch | 9.525 mm |
| Profile | simplex (1) |
| Material | stainless steel (ss) |
| Weight | 4 g |
| Amount of give | 1 |
| Roller diameter | 5.08 mm |
| Type | offset pitch link (ol) / offset link |
Show UNSPSC/ECL@SS
£ 11.22 excl. VAT
/ Each
£ 13.46 incl. VAT
- Usually arrives within 14 working days