References
Mecaline:MDJ.16B3
Rubix:237A3343
Manufacturer :875402
EAN:3660338289897

Documents
Product details : MECALINE 875402 16B-3 TRIPLEX CONN LINK
Connecting Link for Roller Chain
16B3 Triplex Connecting Link (Cotter Pin Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 16b-3 |
|---|---|
| Chain pitch | 25.4 mm |
| Profile | triplex (3) |
| Material | carbon steel |
| Roller diameter | 15.88 mm |
| Type | conn link |
Show UNSPSC/ECL@SS
£ 4.32 excl. VAT
/ 3 pieces
£ 5.18 incl. VAT
- In stock: Next day delivery
