References
Renold:114056X25FT
Rubix:171A6775

Product details : RENOLD SYNERGY GY10B2X25FT DUPLEX CHAIN
The consistent performance of Renold roller chain is ensured by a programme of continuous testing and quality audits. Renold’s unique control over pin / bush contact makes sure that wear life exceeds other brands. Little initial chain adjustment is therefore required.Renold roller chain is highly fatigue resistant, giving up to four times the life of other leading competitor chains. Breaking loads exceed the minimum requirements of the international standards.
Technical specifications
Attributes
| Chain pitch | 15875 mm |
|---|---|
| Profile | duplex (2) |
| ISO code | 10b-2 |
| Material | steel |
| Chain length | 7.62 m |
| Chain | bs |
Show UNSPSC/ECL@SS
£ 915.69 excl. VAT
/ Each
£ 1,098.83 incl. VAT
- In stock: Next day delivery