Synergy 60A-1 single connecting element - loose fit no. 26
Chain pitch | 19.05 mm |
---|---|
Profile | Simplex (1) |
Chain | ASA 60-1 |
Chain pitch | 19.05 mm |
---|---|
Profile | Simplex (1) |
Chain | ASA 60-1 |
ISO code | 12A-1 |
Material | Steel |
Inner width min. | 12.57 mm |
Roller diameter | 11.91 mm |
Pin length | 25.3 mm |
Tensile strength min. | 31.3 kN |
Plate height | 17.5 mm |
Plate thickness | 2.45 mm |
Inner link width | 2.45 mm |
Plate type | Curved |
Chain pin diameter | 5.94 mm |
In stock: Next day delivery